1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring Zoom

1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring

SKU:457-015

Brand: Spears

Spears
Qty Price
$6.95
/ each
$329.50 / box (50 units x $6.59)
In Stock at Supplier! Ships in 2-3 Days
(22 Available)
0

Specs

Size: 1-1/2"
Color: White

Description for Spears 457-015

PVC Sch. 40 Socket Union w/ Buna-N O-ring

1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring

REVIEW SNAPSHOT®

by PowerReviews
Spears1" PVC Sch. 40 Socket Union w/ Buna-N O-ring
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Spears Has Changed Model 457-010 Design

        By Wayne

        from Nashville, TN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

              Supply House parts arrived very quickly and were well packaged. Unfortunately, I found that the manufacturer of this pvc, sch 40, slip 1" union, Spears has changed the design of this part, including dimensions. So these unions would not mate with previously purchased unions of the same part number. After speaking with Spears, the original size unions are available as pn C-457-010.

              • Was this a gift?:
              • No
               
              5.0

              3' pvc sch 40 socket union

              By rinker56

              from medina, oh

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

                    i had a terrible time finding this in stores so i went to the internet to find one. your store had what i needed and it arrived in great time.

                    • Was this a gift?:
                    • No
                     
                    3.0

                    Tightens nice no leaks

                    By Greg the commercial fisherman

                    from Kodiak Ak

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

                          Good threads,good seal

                          • Was this a gift?:
                          • No
                           
                          5.0

                          PexSupply.com

                          By Ken

                          from Redding, Ca.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 2-1/2"" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

                                I haven't used any of the products so far, but want to commend PexSupply.com as my order was shipped short one compression coupler and with one phone call they promptly shipped the remaining coupler.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great quality products

                                By Windyride

                                from Magnolia, Texas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/2"" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

                                      I am totally pleased with all the fittings I purchased. They were shipped right away and the quality and fitment were perfect.

                                      • Was this a gift?:
                                      • No

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers