1-1/2" PVC Schedule 40 Insert x IPS Spigot Adapter Zoom

1-1/2" PVC Schedule 40 Insert x IPS Spigot Adapter

SKU:460-015

Brand: Spears

Spears
Qty Price
$1.04
/ each
$23.50 / box (25 units x $0.94)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Specs

Size: 1-1/2"
Connection Type: Insert x IPS Spigot Adapter
Product Type: Adapter
Material: PVC
Standards Met: NSF

Description for Spears 460-015

PVC Schedule 40 Insert x IPS Spigot Adapter

1-1/2" PVC Schedule 40 Insert x IPS Spigot Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2"" PVC Schedule 40 Insert x IPS Spigot Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

couldn't find locally

By Steve

from Howell, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" PVC Schedule 40 Insert x IPS Spigot Adapter:

        1-1/2" PVC Schedule 40 Insert x IPS Spigot Adapter Can't find this fitting in big box stores but when this is what you need you have to find it. Pex supply has it all and at great prices.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers