1-1/4" PVC Sch. 40 Wye Zoom

1-1/4" PVC Sch. 40 Wye

SKU:475-012

Brand: Spears

Spears
Qty Price
$2.85
/ each
$54.20 / box (20 units x $2.71)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Specs

Size: 1-1/4"
Color: White

Description for Spears 475-012

PVC Sch. 40 Wye

1-1/4" PVC Sch. 40 Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears1/2" PVC Sch. 40 Wye
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Perfect for our needs

        By LIEBCRAFT

        from Shelby Twp, MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PVC Sch. 40 Wye:

              We use this fitting to make pvc slingshots for our craft shows. The only thing that would make it better is if it came in black so we didn't have to dye it!

              • Was this a gift?:
              • No
               
              5.0

              Great service

              By Ed

              from Sarasota Fla

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" PVC Sch. 40 Wye:

                    Unusual application used for a changing room on pontoon boat Light weight and easy to work with worked out fantastic

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great Source Of PVC Parts.

                    By Tim

                    from Orangevale, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PVC Sch. 40 Wye:

                          Could not find this item in town. Ordered it from Supply House and received it in 5 days. IS the exact fit that I needed.

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          1" PVC Sch. 40 Wye

                          By Mike

                          from Kinston, NC

                          Verified Buyer

                          Comments about 1"" PVC Sch. 40 Wye:

                          Used it on my sprinkler system versus using 90 elbows. This helps eliminate pressure drop losses in the system versus elbows. Very well made.

                           
                          5.0

                          Wye sch 40 1" PVC

                          By Mike

                          from Kinston, NC

                          Verified Buyer

                          Comments about 1"" PVC Sch. 40 Wye:

                          Product is as advertised. Very good quality and construction. Very pleased with it.

                           
                          5.0

                          Spears WYE

                          By Bluestar9

                          from Northwoods, WI

                          Verified Buyer

                          Comments about 3/4" PVC Sch. 40 Wye:

                          Simple little piece but much better than a tee for my app.

                           
                          5.0

                          Great Quality and Performance

                          By X

                          from Illinois

                          Verified Buyer

                          Comments about 1/2" PVC Sch. 40 Wye:

                          I used it to make some fun marshmellow blowguns. It works great. The pipes attached are easy to remove when put in, and they are amazing!

                          Displaying reviews 1-7

                          Back to top

                          Q&A: Ask the Questions, share answers