12" PVC Sch. 40 Wye (Fabricated) Zoom

12" PVC Sch. 40 Wye (Fabricated)

SKU:475-120F

Brand: Spears

Spears
Qty Price
$819.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 12"
Color: White

Description for Spears 475-120F

Fabricated PVC Sch. 40 Wye

12" PVC Sch. 40 Wye (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4" PVC Sch. 40 Wye
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        This hard-to-find Item Is Great

        By Russ

        from Orchard Park, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" PVC Sch. 40 Wye:

              Sure did the job for me!

              • Was this a gift?:
              • No
               
              5.0

              Perfect for our needs

              By LIEBCRAFT

              from Shelby Twp, MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PVC Sch. 40 Wye:

                    We use this fitting to make pvc slingshots for our craft shows. The only thing that would make it better is if it came in black so we didn't have to dye it!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great service

                    By Ed

                    from Sarasota Fla

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PVC Sch. 40 Wye:

                          Unusual application used for a changing room on pontoon boat Light weight and easy to work with worked out fantastic

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Source Of PVC Parts.

                          By Tim

                          from Orangevale, CA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PVC Sch. 40 Wye:

                                Could not find this item in town. Ordered it from Supply House and received it in 5 days. IS the exact fit that I needed.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                1" PVC Sch. 40 Wye

                                By Mike

                                from Kinston, NC

                                Verified Buyer

                                Comments about 1"" PVC Sch. 40 Wye:

                                Used it on my sprinkler system versus using 90 elbows. This helps eliminate pressure drop losses in the system versus elbows. Very well made.

                                 
                                5.0

                                Wye sch 40 1" PVC

                                By Mike

                                from Kinston, NC

                                Verified Buyer

                                Comments about 1"" PVC Sch. 40 Wye:

                                Product is as advertised. Very good quality and construction. Very pleased with it.

                                 
                                5.0

                                Spears WYE

                                By Bluestar9

                                from Northwoods, WI

                                Verified Buyer

                                Comments about 3/4" PVC Sch. 40 Wye:

                                Simple little piece but much better than a tee for my app.

                                 
                                5.0

                                Great Quality and Performance

                                By X

                                from Illinois

                                Verified Buyer

                                Comments about 1/2" PVC Sch. 40 Wye:

                                I used it to make some fun marshmellow blowguns. It works great. The pipes attached are easy to remove when put in, and they are amazing!

                                Displaying reviews 1-8

                                Back to top

                                Q&A: Ask the Questions, share answers