1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring Zoom

1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

SKU:497-005

Brand: Spears

Spears
Qty Price
$2.05
/ each
$97.50 / box (50 units x $1.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Specs

Size: 1/2"

Description for Spears 497-005

PVC Sch. 40 Socket Union w/ EPDM O-ring

1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

I would buy thyis product again

By Young

from Inland Empire

Verified Buyer

Comments about 3/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S):

The price was good and the service was great

  • Was this a gift?:
  • No
 
5.0

I would return to Supply House for my pool needs !

By Joe the Hun

from Melbourne, FL

Verified Buyer

Comments about 2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT):

This item is used in the installation of a swimming pool pump. It facilitates ease of pump removal for maintenance purposes.

  • Was this a gift?:
  • No
 
5.0

Is what it says: the old style I needed to match. :-)

By Y Maintain

from Virginia

Verified Buyer

Comments about 3" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S):

The item number (897-030) is correct, and exactly what I needed for the older style unions I have in place. (Only using lower 1/2 of the union right now, since other side of plumbing didn't need changing. Perfect match, no problems, good quality parts.

  • Was this a gift?:
  • No
 
5.0

Swimming pool Union, speciality part C4-497-020

By Bob

from Charleston,SC

Verified Buyer

Comments about 2" Sch. 40 PVC Socket Union w/ EPDM O-ring:

The item part number wasn't the exact part I wanted, after contacting the part manufacturer, Ifound out that my original part number had changed.So Supply House eagerly took back the wrong part and refunded me my money. They didn't stock the item number I wanted, but then special ordered the part I needed using the old part number and I repurchased the part. It was exactly what I needed.Great feeling to know Supply House had me covered and didn't give up on getting me what I needed, and at no additional price for the special order. Prices at Supply House are the best on the internet. No need to shop around. The union I needed was a special style not found normally on any plumbing store shelf. It was for a swimming pool application pool heater cooler unit able to withstand hot and cold temperatures. Awesome part. Thanks Supply House.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
5.0

Quality at a great pricw

By Operator

from Salinas

Verified Buyer

Comments about 2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S):

Water treatment

  • Was this a gift?:
  • No

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT)

    Q:

    1-1/4" PVC Sch. 80 Union With EPDM O-Ring Seal (S x FPT)

    what does the s stand for in the brackets
    Asked on 8/4/2015 by alex from mariposa ca

    1 answer

    • CUSTOMER CARE

      A:

      One end is a female socket, the other are female NPT threads.

      Answered on 1/19/2016 by SupplyHouse Staff from NY
  • 1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

    Q:

    what size is the o-ring for this 1 1/2 inch union
    Asked on 2/8/2015 by steve from michigan

    1 answer

    • CUSTOMER CARE

      A:

      they do not supply us w dimensional data.

      Answered on 3/11/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?