1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring Zoom

1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

SKU:497-015

Brand: Spears

Spears
Qty Price
$8.15
/ each
$387.50 / box (50 units x $7.75)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 1-1/2"

Description for Spears 497-015

PVC Sch. 40 Socket Union w/ EPDM O-ring

1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Swimming pool Union, speciality part C4-497-020

By Bob

from Charleston,SC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" Sch. 40 PVC Socket Union w/ EPDM O-ring:

        The item part number wasn't the exact part I wanted, after contacting the part manufacturer, Ifound out that my original part number had changed.So Supply House eagerly took back the wrong part and refunded me my money. They didn't stock the item number I wanted, but then special ordered the part I needed using the old part number and I repurchased the part. It was exactly what I needed.Great feeling to know Supply House had me covered and didn't give up on getting me what I needed, and at no additional price for the special order. Prices at Supply House are the best on the internet. No need to shop around. The union I needed was a special style not found normally on any plumbing store shelf. It was for a swimming pool application pool heater cooler unit able to withstand hot and cold temperatures. Awesome part. Thanks Supply House.

        • Was this a gift?:
        • No

        (0 of 1 customers found this review helpful)

         
        5.0

        Quality at a great pricw

        By Operator

        from Salinas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" PVC Sch. 80 Union With EPDM O-Ring Seal (S x S):

              Water treatment

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1-1/2" Sch. 40 PVC Socket Union w/ EPDM O-ring

                Q:

                what size is the o-ring for this 1 1/2 inch union
                Asked on 2/8/2015 by steve from michigan

                1 answer

                • CUSTOMER CARE

                  A:

                  they do not supply us w dimensional data.

                  Answered on 3/11/2015 by Supplyhouse Staff from New York
              Displaying question 1

              Do you have a question about this product?