14" PVC DWV Coupling Zoom

14" PVC DWV Coupling

SKU:P100-140

Brand: Spears

Spears
Qty Price
$173.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 14"

Description for Spears P100-140

14" PVC Coupling

14" PVC DWV Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears8"" x 6"" PVC DWV Reducer Coupling
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

just the right thing

By BULLHEAD

from FLA.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 8"" x 6"" PVC DWV Reducer Coupling:

        just right part for what i was doing great shipping

        • Was this a gift?:
        • No
         
        5.0

        "I would buy this product again and agai

        By flopper

        from tennessee

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6"" x 4"" PVC DWV Reducer Coupling:

              thanks a great product

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers