3" x 1-1/2" PVC DWV Reducer Coupling Zoom

3" x 1-1/2" PVC DWV Reducer Coupling

SKU:P102-337

Brand: Spears

Spears
Qty Price
$3.55
/ each
$83.75 / box (25 units x $3.35)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Specs

Size: 3" x 1-1/2"
Application: Plumbing
Connection Type: Slip

Description for Spears P102-337

PVC Reducer Coupling

3" x 1-1/2" PVC DWV Reducer Coupling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" x 2" PVC DWV Reducer Coupling

    Q:

    is this schedule 40 and white in color
    Asked on 7/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 7/12/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?