6" x 4" PVC DWV Reducer Coupling Zoom

6" x 4" PVC DWV Reducer Coupling

SKU:P102-532

Brand: Spears

Spears
Qty Price
$20.75
/ each
$79.00 / box (4 units x $19.75)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Specs

Size: 6" x 4"

Description for Spears P102-532

6" x 4" PVC Reducer Coupling

6" x 4" PVC DWV Reducer Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears10" x 4" PVC DWV Reducer Coupling (Fabricated)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

just the right thing

By BULLHEAD

from FLA.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 8"" x 6"" PVC DWV Reducer Coupling:

        just right part for what i was doing great shipping

        • Was this a gift?:
        • No
         
        5.0

        "I would buy this product again and agai

        By flopper

        from tennessee

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6"" x 4"" PVC DWV Reducer Coupling:

              thanks a great product

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 10" x 4" PVC DWV Reducer Coupling (Fabricated)

                Q:

                Is the one side 10" - will it fit over a 10" galvanized pipe and is the other side 4" wide and will fit over a 4" PVC pipe
                Asked on 11/21/2014 by Allan from United States

                1 answer

                • CUSTOMER CARE

                  A:

                  no both sides are sized for PVC

                  Answered on 11/25/2014 by Supplyhouse Staff from New York
              Displaying question 1

              Do you have a question about this product?