2" x 1-1/2" PVC DWV Bushing Zoom

2" x 1-1/2" PVC DWV Bushing

SKU:P107-251

Brand: Spears

Spears
Qty Price
$0.65
/ each
$30.50 / box (50 units x $0.61)
In Stock! Ships in 24-48 Hours
(389 Available)
0

Specs

Size: 2" x 1-1/2"
Application: Plumbing
Connection Type: Spigot x Hub

Description for Spears P107-251

Spigot x Hub PVC Bushing

2" x 1-1/2" PVC DWV Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears3" x 2" PVC DWV Bushing
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears parts

By kleerpath

from Broussard LA.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Spears 3" x 2" PVC DWV Bushing:

        Quality product at a great price Ill be back for more

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers