8" x 6" PVC DWV Bushing Zoom

8" x 6" PVC DWV Bushing

SKU:P107-585

Brand: Spears

Spears
Qty Price
$32.55
/ each
$123.80 / box (4 units x $30.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Size: 8" x 6"
Application: Plumbing
Connection Type: Spigot x Hub

Description for Spears P107-585

Spigot x Hub PVC Bushing

8" x 6" PVC DWV Bushing

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears parts

By kleerpath

from Broussard LA.

Verified Buyer

Pros

    Cons

      Best Uses

        Quality product at a great price Ill be back for more

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers