12" x 10" PVC DWV Bushing Zoom

12" x 10" PVC DWV Bushing

SKU:P107-670

Brand: Spears

Spears
Qty Price
$198.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 12" x 10"
Application: Plumbing
Connection Type: Spigot x Hub

Description for Spears P107-670

Spigot x Hub PVC Bushing

12" x 10" PVC DWV Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC DWV Fitting Cleanout Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Good quality PVC bushing

By Texas Manny

from Stonewall, TX

Verified Buyer

Comments about Spears 2" PVC DWV Fitting Cleanout Adapter:

Accurate dimensions, clean molding, little flash, exactly as described. Using the product as part of a pole project to help support a bat house. This piece is the foundation of the "truck" that will finish dressing the pole.

As for regular usage of this item for plumbing needs, you should have no concerns as it will perform exactly as intended.

I recommend this item.

  • Was this a gift?:
  • No
 
5.0

Spears parts

By kleerpath

from Broussard LA.

Verified Buyer

Comments about Spears 2" PVC DWV Fitting Cleanout Adapter:

Quality product at a great price Ill be back for more

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers