4" x 3" PVC DWV No-Hub Adapter Zoom

4" x 3" PVC DWV No-Hub Adapter

SKU:P119-422

Brand: Spears

Spears
Qty Price
$4.89
/ each
$46.50 / box (10 units x $4.65)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 4" x 3"

Description for Spears P119-422

4" x 3" PVC DWV No-Hub Adapter (Spigot x Hub)

4" x 3" PVC DWV No-Hub Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears4" x 3" PVC DWV No-Hub Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Terrific idea

By Rick

from Upstate NY

Verified Buyer

Comments about 4" x 3" PVC DWV No-Hub Adapter:

I have 2 of these so far and will be getting a third. It's a nice looking product and you can easily adjust the airflow. It installs easily and performs as advertised.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers