4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet) Zoom

4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)

SKU:P303-420

Brand: Spears

Spears
Qty Price
$12.95
/ each
$199.20 / box (16 units x $12.45)
In Stock! Ships in 24-48 Hours
(86 Available)
0

Specs

Size: 4"

Description for Spears P303-420

4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)

4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" PVC DWV 90° Elbow (w/ 2"" Low Heel Inlet)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Mission Impossible?

By Craig

from Poulsbo, Washington

Verified Buyer

Comments about 4"" PVC DWV 90° Elbow (w/ 2"" Low Heel Inlet):

My local home improvement stores kept telling me a 4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)didn't exist... but my plumbing job called for exactly that. A internet search led me to PexSupply.Com and I had my part in a few days. My future projects should be less stressful, I'll shop at PexSupply.Com first!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers