4" PVC DWV Long Turn 90° Elbow Zoom

4" PVC DWV Long Turn 90° Elbow

SKU:P304-040

Brand: Spears

Spears
Qty Price
$11.65
/ each
$54.75 / box (5 units x $10.95)
In Stock! Ships in 24-48 Hours
(501 Available)
0

Specs

Size: 4"

Description for Spears P304-040

PVC Street 90 Elbow (1/4 Bend Street)

4" PVC DWV Long Turn 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears3"" PVC DWV Long Turn 90° Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Love it.

By Mike Oxbig

from Frederick, Maryland

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3"" PVC DWV Long Turn 90° Elbow:

        What can I say, it's a plastic fitting. It was the best price I could find so I bought it and it works wonderful.

        • Was this a gift?:
        • No
         
        5.0

        Fine pipe

        By part time plumber

        from portland me.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3"" PVC DWV Long Turn 90° Elbow:

              Did the job.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers