4" PVC DWV 60° Street Elbow Zoom

4" PVC DWV 60° Street Elbow

SKU:P320-040

Brand: Spears

Spears
Qty Price
$12.55
/ each
$119.50 / box (10 units x $11.95)
In Stock at Supplier! Ships in 2-3 Days
(46 Available)
0

Specs

Size: 4"

Description for Spears P320-040

PVC 60° Street Elbow (1/6 Bend)

4" PVC DWV 60° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" PVC DWV 60° Street Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears 60 Degree 4 inch street elbow

By googrunner

from Ottawa, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4"" PVC DWV 60° Street Elbow:

        I have almost always used [dependent upon what I could buy] Nibco schedule 40 PVC joints in the past. The tolerance spec's on the SPEARS joints appear to be much closer. To wit, I could fully insert the elbow into the [2 feet below grade, UNDER a driveway] drain sub-assy 100% by hand in the drain location and still remove the parts by hand with a little jiggling prior to glueing. This is something that I could never do with Nibco fittings unless I had a long section of pipe in the joint to pry with.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers