1-1/2" PVC DWV 45° Elbow Zoom

1-1/2" PVC DWV 45° Elbow

SKU:P321-015

Brand: Spears

Spears
Qty Price
$0.78
/ each
$73.00 / box (100 units x $0.73)
In Stock! Ships in 24-48 Hours
(1201 Available)
0

Specs

Size: 1-1/2"
Application: Plumbing
Connection Type: Slip

Description for Spears P321-015

PVC 45 Elbow (1/8 Bend)

1-1/2" PVC DWV 45° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears3" PVC DWV 45° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears fitting high quality, lower price

By Plumber man

from Pittsburgh pa

Verified Buyer

Comments about 3" PVC DWV 45° Elbow:

This product performed as well as other brands, and the spears product was cheaper.
Saving money and quality craftsmen ship stayed the same.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers