2" PVC DWV 45° Elbow Zoom

2" PVC DWV 45° Elbow

SKU:P321-020

Brand: Spears

Spears
Qty Price
$1.15
/ each
$52.50 / box (50 units x $1.05)
In Stock! Ships in 24-48 Hours
(3967 Available)
0

Specs

Size: 2"
Application: Plumbing
Connection Type: Slip

Description for Spears P321-020

PVC 45 Elbow (1/8 Bend)

2" PVC DWV 45° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears3"" PVC DWV 45° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears fitting high quality, lower price

By Plumber man

from Pittsburgh pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3"" PVC DWV 45° Elbow:

        This product performed as well as other brands, and the spears product was cheaper.
        Saving money and quality craftsmen ship stayed the same.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers