14" PVC DWV 45° Elbow Zoom

14" PVC DWV 45° Elbow

SKU:3717-140

Brand: Spears

Spears
Qty Price
$319.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 14"
Application: Plumbing
Connection Type: Slip

Description for Spears 3717-140

PVC 45 Elbow (1/8 Bend)

14" PVC DWV 45° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears3" PVC DWV 45° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Spears fitting high quality, lower price

By Plumber man

from Pittsburgh pa

Verified Buyer

Comments about 3" PVC DWV 45° Elbow:

This product performed as well as other brands, and the spears product was cheaper.
Saving money and quality craftsmen ship stayed the same.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers