2" PVC DWV 45° Street Elbow Zoom

2" PVC DWV 45° Street Elbow

SKU:P323-020

Brand: Spears

Spears
Qty Price
$1.19
/ each
$57.00 / box (50 units x $1.14)
In Stock! Ships in 24-48 Hours
(827 Available)
0

Specs

Size: 2"
Application: Plumbing
Connection Type: Slip

Description for Spears P323-020

PVC 45 Street Elbow (1/8 Bend Street)

2" PVC DWV 45° Street Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" PVC 45° Street Elbow

    Q:

    Can a street 45 be installed in any direction?
    Asked on 10/1/2010 by Bill from Erie, PA

    1 answer

    • CUSTOMER CARE

      A:

      This street 45 can be installed in any direction.

      Answered on 10/2/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?