3" PVC DWV 22.5° Elbow Zoom

3" PVC DWV 22.5° Elbow

SKU:P324-030

Brand: Spears

Spears
Qty Price
$4.52
/ each
$85.80 / box (20 units x $4.29)
In Stock! Ships in 24-48 Hours
(59 Available)
0

Specs

Size: 3"

Description for Spears P324-030

PVC 22.5° Elbow (1/16 Bend)

3" PVC DWV 22.5° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears8" PVC DWV 22.5° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

8"" PVC DWV 22.5° Elbow

By Mitch the Polock

from Amsterdam Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 8" PVC DWV 22.5° Elbow:

        I used these fitting for my project of draining run off water . They were needed to work the twists and turns of ditches cut by runoff water to minimize excavation .

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers