1-1/2" PVC 90° Double Elbow Zoom

1-1/2" PVC 90° Double Elbow

SKU:P327-015

Brand: Spears

Spears
Qty Price
$2.59
/ each
$49.00 / box (20 units x $2.45)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Specs

Size: 1-1/2"

Description for Spears P327-015

PVC DWV 90 Double Elbow (1/4 Bend)

1-1/2" PVC 90° Double Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC 90° Double Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Works as promised

By Mike

from Illinois

Verified Buyer

Comments about 2" PVC 90° Double Elbow:

Great service..worked as promised.

  • Was this a gift?:
  • No
 
5.0

Just what I needed

By Occasional Plumber

from Tennessee

Verified Buyer

Comments about 2" x 1-1/2" x 1-1/2" PVC 90° Double Elbow:

Immediate shipping and products that are otherwise impossible to find in the Big Box stores were readily available.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers