2" PVC 90° Double Elbow Zoom

2" PVC 90° Double Elbow

SKU:P327-020

Brand: Spears

Spears
Qty Price
$3.59
/ each
$84.75 / box (25 units x $3.39)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Specs

Size: 2"

Description for Spears P327-020

PVC DWV 90 Double Elbow (1/4 Bend)

2" PVC 90° Double Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" PVC 90° Double Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what I needed

By Occasional Plumber

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2"" x 1-1/2"" x 1-1/2"" PVC 90° Double Elbow:

        Immediate shipping and products that are otherwise impossible to find in the Big Box stores were readily available.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers