4" PVC 90° Double Elbow Zoom

4" PVC 90° Double Elbow

SKU:P327-040

Brand: Spears

Spears
Qty Price
$15.95
/ each
$91.50 / box (6 units x $15.25)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Size: 4"

Description for Spears P327-040

PVC DWV 90 Double Elbow (1/4 Bend)

4" PVC 90° Double Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" x 1-1/2"" x 1-1/2"" PVC 90° Double Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what I needed

By Occasional Plumber

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2"" x 1-1/2"" x 1-1/2"" PVC 90° Double Elbow:

        Immediate shipping and products that are otherwise impossible to find in the Big Box stores were readily available.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons