1-1/2" PVC DWV Sanitary Tee Zoom

1-1/2" PVC DWV Sanitary Tee

SKU:P400-015

Brand: Spears

Spears
Qty Price
$1.09
/ each
$59.40 / box (60 units x $0.99)
In Stock! Ships in 24-48 Hours
(3421 Available)

Specs

Size: 1-1/2"
Application: Plumbing
Connection Type: Slip

Description for Spears P400-015

PVC Sanitary Tee

1-1/2" PVC DWV Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 4"" x 2"" PVC DWV Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

PVC fitting

By Pete

from TX

Verified Buyer

Comments about 4"" x 4"" x 2"" PVC DWV Sanitary Tee:

Best fitting ever

(0 of 1 customers found this review helpful)

 
5.0

I will buy this product again and again

By Bob

from Arvada, CO

Verified Buyer

Comments about 1-1/2"" PVC DWV Sanitary Tee:

Great for tying new tub drain and overflow into
existing drain system.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons