6" x 6" x 4" PVC DWV Sanitary Tee Zoom

6" x 6" x 4" PVC DWV Sanitary Tee

SKU:P401-532

Brand: Spears

Spears
Qty Price
$39.85
/ each
$151.40 / box (4 units x $37.85)
In Stock at Supplier! Ships in 2-3 Days
(3 Available)
0

Specs

Size: 6" x 6" x 4"
Application: Plumbing
Connection Type: Slip

Description for Spears P401-532

PVC Sanitary Tee

6" x 6" x 4" PVC DWV Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 4"" x 2"" PVC DWV Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

PVC fitting

By Pete

from TX

Verified Buyer

Comments about 4"" x 4"" x 2"" PVC DWV Sanitary Tee:

Best fitting ever

(0 of 1 customers found this review helpful)

 
5.0

I will buy this product again and again

By Bob

from Arvada, CO

Verified Buyer

Comments about 1-1/2"" PVC DWV Sanitary Tee:

Great for tying new tub drain and overflow into
existing drain system.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers