2" PVC DWV Sanitary Street Tee Zoom

2" PVC DWV Sanitary Street Tee

SKU:P403-020

Brand: Spears

Spears
Qty Price
$3.95
/ each
$93.75 / box (25 units x $3.75)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Size: 2"

Description for Spears P403-020

PVC Sanitary Street Tee (Street x Hub x Hub)

2" PVC DWV Sanitary Street Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears3" x 3" x 1-1/2" PVC DWV Sanitary Street Tee
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

"One of few that has hard to find parts"

By Bob

from Huntingtown MD

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 3" x 1-1/2" PVC DWV Sanitary Street Tee:

        Excellent hard to find fitting. Fast shipping, great price.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers