4" PVC DWV Sanitary Tee w/ 2" Left Side Inlet Zoom

4" PVC DWV Sanitary Tee w/ 2" Left Side Inlet

SKU:P416-420

Brand: Spears

Spears
Qty Price
$16.95
/ each
$64.60 / box (4 units x $16.15)
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Specs

Size: 4" x 4" x 4" x 2"

Description for Spears P416-420

PVC DWV Sanitary Tee with Left Side Inlet

The last dimension refers to the Inlet Size

4" PVC DWV Sanitary Tee w/ 2" Left Side Inlet

REVIEW SNAPSHOT®

by PowerReviews
Spears4" PVC DWV Sanitary Tee w/ 2" Left Side Inlet
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Handyman

from Island park

Verified Buyer

Comments about 4" PVC DWV Sanitary Tee w/ 2" Left Side Inlet:

Great product

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers