2" x 1-1/2" PVC DWV Double Sanitary Tee Zoom

2" x 1-1/2" PVC DWV Double Sanitary Tee

SKU:P429-251

Brand: Spears

Spears
Qty Price
$3.25
/ each
$77.25 / box (25 units x $3.09)
In Stock! Ships in 24-48 Hours
(174 Available)
0

Specs

Size: 2" x 2" x 1-1/2" x 1-1/2"

Description for Spears P429-251

Fabricated PVC Double Sanitary Reducing Tee (All Hub)

2" x 1-1/2" PVC DWV Double Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 3"" PVC DWV Double Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great product , good quality ,

By lenne

from NY

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

PVC CLEANER , CONTACK CEMENT

 
5.0

Good PVC

By Stuntman

from Kansas

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

Great PVC fittings (as usual). This works great to put a nice big cleanout right beside a horizontal to vertical transition.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers