3" x 2" PVC DWV Double Sanitary Tee Zoom

3" x 2" PVC DWV Double Sanitary Tee

SKU:P429-338

Brand: Spears

Spears
Qty Price
$6.79
/ each
$64.50 / box (10 units x $6.45)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Size: 3" x 3" x 2" x 2"

Description for Spears P429-338

Fabricated PVC Double Sanitary Reducing Tee (All Hub)

3" x 2" PVC DWV Double Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4" x 1-1/2" PVC DWV Double Sanitary Tee
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

I would buy this product again and again

By doitall

from Briarwood NY

Verified Buyer

Comments about 4" x 2" PVC DWV Double Sanitary Tee:

Perfect is you are adding a bathroom in the basement or need some additional drainage.

  • Was this a gift?:
  • No
 
5.0

great product , good quality ,

By lenne

from NY

Verified Buyer

Comments about 4" x 3" PVC DWV Double Sanitary Tee:

PVC CLEANER , CONTACK CEMENT

 
5.0

Good PVC

By Stuntman

from Kansas

Verified Buyer

Comments about 4" x 3" PVC DWV Double Sanitary Tee:

Great PVC fittings (as usual). This works great to put a nice big cleanout right beside a horizontal to vertical transition.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers