4" x 2" PVC DWV Double Sanitary Tee Zoom

4" x 2" PVC DWV Double Sanitary Tee

SKU:P429-420

Brand: Spears

Spears
Qty Price
$15.95
/ each
$106.75 / box (7 units x $15.25)
In Stock at Supplier! Ships in 2-3 Days
(166 Available)
0

Specs

Size: 4" x 2"
Product Type: Transformer

Description for Spears P429-420

Fabricated PVC Double Sanitary Reducing Tee (All Hub)

4" x 2" PVC DWV Double Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 3"" PVC DWV Double Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great product , good quality ,

By lenne

from NY

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

PVC CLEANER , CONTACK CEMENT

 
5.0

Good PVC

By Stuntman

from Kansas

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

Great PVC fittings (as usual). This works great to put a nice big cleanout right beside a horizontal to vertical transition.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers