4" PVC DWV Wye and 45° Elbow Combo Zoom

4" PVC DWV Wye and 45° Elbow Combo

SKU:P501-040

Brand: Spears

Spears
Qty Price
$16.95
/ each
$129.20 / box (8 units x $16.15)
In Stock! Ships in 24-48 Hours
(82 Available)
0

Specs

Size: 4"

Description for Spears P501-040

PVC DWV Wye and 45° Elbow Combo

4" PVC DWV Wye and 45° Elbow Combo

REVIEW SNAPSHOT®

by PowerReviews
Spears8" x 8" x 2" PVC DWV Wye and 45° Elbow Combo
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Can't beat the price and quality

By dp

from middle Tennessee

Verified Buyer

Comments about 2"" x 2"" x 1-1/2"" PVC DWV Wye and 45� Elbow Combo:

You can find these at plumbing supply houses, but not big box stores. Unless you have an account with the plumbing supply house and get some discount terms, you can't beat PEX's price.
And the Spears quality (made in USA) is excellent.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers