4" PVC DWV Wye and 45° Elbow Combo (2-PC) Zoom

4" PVC DWV Wye and 45° Elbow Combo (2-PC)

SKU:P503-040

Brand: Spears

Spears
Qty Price
$22.25
/ each
$105.75 / box (5 units x $21.15)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 4"

Description for Spears P503-040

PVC DWV Wye and 45° Elbow Combo (2- Piece)

4" PVC DWV Wye and 45° Elbow Combo (2-PC)

REVIEW SNAPSHOT®

by PowerReviews
Spears8" x 8" x 2" PVC DWV Wye and 45° Elbow Combo
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

good product

By bill

from ok

Verified Buyer

Comments about 3" PVC DWV Wye and 45° Elbow Combo:

good fitting

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Can't beat the price and quality

By dp

from middle Tennessee

Verified Buyer

Comments about 2" x 2" x 1-1/2" PVC DWV Wye and 45° Elbow Combo:

You can find these at plumbing supply houses, but not big box stores. Unless you have an account with the plumbing supply house and get some discount terms, you can't beat PEX's price.
And the Spears quality (made in USA) is excellent.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers