8" PVC DWV Wye and 45° Elbow Combo (2-PC) Zoom

8" PVC DWV Wye and 45° Elbow Combo (2-PC)

SKU:P503-080

Brand: Spears

Spears
Qty Price
$135.75
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 8"

Description for Spears P503-080

PVC DWV Wye and 45° Elbow Combo (2- Piece)

8" PVC DWV Wye and 45° Elbow Combo (2-PC)

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" x 2"" x 1-1/2"" PVC DWV Wye and 45� Elbow Combo
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Can't beat the price and quality

By dp

from middle Tennessee

Verified Buyer

Comments about 2"" x 2"" x 1-1/2"" PVC DWV Wye and 45� Elbow Combo:

You can find these at plumbing supply houses, but not big box stores. Unless you have an account with the plumbing supply house and get some discount terms, you can't beat PEX's price.
And the Spears quality (made in USA) is excellent.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons