3" x 3" x 3" x 2" PVC DWV Wye and 45° Elbow Combo w/ L & R Side Inlets Zoom

3" x 3" x 3" x 2" PVC DWV Wye and 45° Elbow Combo w/ L & R Side Inlets

SKU:P517-338

Brand: Spears

Spears
Qty Price
$19.65
/ each
$186.50 / box (10 units x $18.65)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 2"
3"
3" x 3" x 3" x 2"

Description for Spears P517-338

PVC DWV Double Wye and 45° Elbow Combo (First 2 Sizes refer to Wye Connection Sizes, the 3rd Size refers to the 1/8 Bend Size, and the 4th Size refers to the Side Inlet Size)

3" x 3" x 3" x 2" PVC DWV Wye and 45° Elbow Combo w/ L & R Side Inlets

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" PVC DWV Double Wye and 45° Elbow Combo

    Q:

    Is this wye a 1/8 Bend? Is it suitable for Back-to-Back toilet installation?
    Asked on 9/29/2014 by frogers911

    1 answer

    • CUSTOMER CARE

      A:

      Yes this Double Wye has a 1/8 bend. It is suitable for use in a back-to-back toilet installation.

      Answered on 10/16/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?