2" PVC DWV Wye Zoom

2" PVC DWV Wye

SKU:P600-020

Brand: Spears

Spears
Qty Price
$2.59
/ each
$61.75 / box (25 units x $2.47)
In Stock! Ships in 24-48 Hours
(1461 Available)
0

Specs

Size: 2"
Application: Plumbing
Connection Type: Slip

Description for Spears P600-020

PVC Wye

2" PVC DWV Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 4"" x 3"" PVC DWV Wye
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
2.0

Tight fit

By Sewer rat

from Bangor Me

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4"" x 4"" x 3"" PVC DWV Wye:

        When you glue these fittings together tough to turn them.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers