3" PVC DWV Wye Zoom

3" PVC DWV Wye

SKU:P600-030

Brand: Spears

Spears
Qty Price
$6.65
/ each
$156.25 / box (25 units x $6.25)
In Stock! Ships in 24-48 Hours
(173 Available)
0

Specs

Size: 3"
Application: Plumbing
Connection Type: Slip

Description for Spears P600-030

PVC Wye

3" PVC DWV Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears6" x 6" x 4" PVC DWV Wye
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Quality Products Fast

By Josh

from Lewiston, ME

Verified Buyer

Comments about 4" x 4" x 3" PVC DWV Wye:

Ordered and delivered within 2 days. Good quality product. What more can you as for! Thank you Supply House

  • Was this a gift?:
  • No

(2 of 7 customers found this review helpful)

 
2.0

Tight fit

By Sewer rat

from Bangor Me

Verified Buyer

Comments about 4" x 4" x 3" PVC DWV Wye:

When you glue these fittings together tough to turn them.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" x 4" x 3" PVC DWV Wye

    Q:

    How long is this fitting? Is 4" x 4" x 3" the opening sizes or the length? I'm interested in purchasing it for an aquarium cave, but I need to know the true length, please.
    Asked on 1/10/2016 by dude from mn

    1 answer

    • CUSTOMER CARE

      A:

      4" x 4" x 3" is the size ID of the pipe the sockets accept...the actual length is 5-9/16 on the 4" trunk and 6" on the blank 3"

      Answered on 3/8/2016 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?