4" x 4" x 3" PVC DWV Street Wye Zoom

4" x 4" x 3" PVC DWV Street Wye

SKU:P603-422

Brand: Spears

Spears
Qty Price
$15.45
/ each
$146.50 / box (10 units x $14.65)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 4" x 4" x 3"

Description for Spears P603-422

PVC DWV Street Wye (Spigot x Hub x Hub)

4" x 4" x 3" PVC DWV Street Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" PVC DWV Street Wye
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Can be use for central vacuum system

By TGB

from Montreal, Quebec

Verified Buyer

Comments about 2"" PVC DWV Street Wye:

Just what I need for a modified central vacuum piping with a DrainVac system using the larger 2" inside diameter. Only had to sand and polish the inside of the fitting to remove the mold seams which were not smooth enough.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers