2" x 1-1/2" PVC DWV Double Wye Zoom

2" x 1-1/2" PVC DWV Double Wye

SKU:P612-251

Brand: Spears

Spears
Qty Price
$4.55
/ each
$43.50 / box (10 units x $4.35)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Size: 2" x 2" x 1-1/2" x 1-1/2"

Description for Spears P612-251

PVC DWV Double Wye Reducer (All Hub)

Note: First and Second Dimensions are Straight Connections, Third and Fourth Dimensions are 45 Degree Angle Connections.

2" x 1-1/2" PVC DWV Double Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears4" x 2" PVC DWV Double Wye
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Great product and service

By Jeff

from Tn

Verified Buyer

Comments about 4" x 2" PVC DWV Double Wye:

Do it yourself repair at home and this worked perfect!

  • Was this a gift?:
  • No
 
5.0

Just what I needed

By Occasional Plumber

from Tennessee

Verified Buyer

Comments about 1-1/2" PVC DWV Double Wye:

Immediate shipping and products that are otherwise impossible to find in the Big Box stores were readily available.

  • Was this a gift?:
  • No
 
5.0

This product does what it was made to do

By JEM

from PA

Verified Buyer

Comments about 3" PVC DWV Double Wye:

This product does what it was made to do

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers