8" PVC DWV P-Trap Zoom

8" PVC DWV P-Trap

SKU:P706X-080

Brand: Spears

Spears
Qty Price
$172.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 8"

Description for Spears P706X-080

PVC DWV P-Trap

8" PVC DWV P-Trap

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" PVC DWV P-Trap w/ Plastic Nut
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Exactly what I needed!

By DYI844

from Sacramento, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" PVC DWV P-Trap w/ Plastic Nut:

        Great service and quick delivery.

        • Was this a gift?:
        • No
         
        5.0

        Good quality

        By Tom H

        from Springfield, Ill.

        Verified Buyer

        Comments about 1-1/2"" PVC DWV P-Trap w/ Cleanout Adapter:

        Pex has all the fittings I need and easier to find here than at a hardware store.

         
        5.0

        Great Site

        By Very Part time Plumber

        from Pittsburgh, PA

        Verified Buyer

        Comments about 4"" PVC DWV P-Trap:

        I can't say enough about this web site. the service was great and the products are very numerous. I could not find this PVC trap at any of the home improvement stores in my area. Pex Supply saved the day.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers