1-1/2" PVC DWV P-Trap w/ Plastic Nut Zoom

1-1/2" PVC DWV P-Trap w/ Plastic Nut

SKU:P708P-015

Brand: Spears

Spears
Qty Price
$3.55
/ each
$83.75 / box (25 units x $3.35)
In Stock! Ships in 24-48 Hours
(281 Available)
0

Specs

Size: 1-1/2"

Description for Spears P708P-015

PVC DWV P-Trap

1-1/2" PVC DWV P-Trap w/ Plastic Nut

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC DWV P-Trap
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Good product. Made in USA

By MacGyver

from Spring Hill, TN

Verified Reviewer

Comments about 1-1/2" PVC DWV P-Trap w/ Cleanout Adapter:

Supply House has good products that isn't inferior. Great product and speedy delivery.

  • Was this a gift?:
  • No
 
5.0

Exactly what I needed!

By DYI844

from Sacramento, CA

Verified Buyer

Comments about 1-1/2" PVC DWV P-Trap w/ Plastic Nut:

Great service and quick delivery.

  • Was this a gift?:
  • No
 
5.0

Good quality

By Tom H

from Springfield, Ill.

Verified Buyer

Comments about 1-1/2" PVC DWV P-Trap w/ Cleanout Adapter:

Pex has all the fittings I need and easier to find here than at a hardware store.

 
5.0

Great Site

By Very Part time Plumber

from Pittsburgh, PA

Verified Buyer

Comments about 4" PVC DWV P-Trap:

I can't say enough about this web site. the service was great and the products are very numerous. I could not find this PVC trap at any of the home improvement stores in my area. Pex Supply saved the day.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2" PVC DWV P-Trap

    Q:

    What is the length of this trap from one end to the other, I am trying to fit a 2" trap inside a single 14.5" stud bay to fit the Sioux chief ox box I got from supply house but can not find a trap short enought to allow it to fit
    Asked on 1/12/2016 by Anthony from United States

    1 answer

    • CUSTOMER CARE

      A:

      the p-trap is 6-1/16" long

      Answered on 3/8/2016 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?