1-1/4" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread) Zoom

1-1/4" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread)

SKU:TDN125-FT

Brand: Spirotherm

Spirotherm
Qty Price
$120.75
/ each
$463.80 / box (4 units x $115.95)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Size: 1-1/4"
Max Pressure (PSI): 150 psi
Material: Brass
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm TDN125-FT

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Brass
Connection Type: Threaded

1-1/4" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons