1-1/2" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread) Zoom

1-1/2" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread)

SKU:TDN150-FT

Brand: Spirotherm

Spirotherm
Qty Price
$181.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1-1/2"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm TDN150-FT

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Brass
Connection Type: Threaded

1-1/2" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread)

REVIEW SNAPSHOT®

by PowerReviews
Spirotherm3/4" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        Easy Install

        By AGC

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread):

              I used on hot water boiler replacement with cast iron radiators. Probably overkill but have seen some sediment in discharge that I would not have expected.
              Also used this with the sprirotrap air eliminator.

              • Primary use:
              • Personal
               
              5.0

              Quality, Effective Product

              By Breather

              from Milwaukee

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread):

                    Installed this unit on my Hydronic heating system to compliment the Spirotherm Air Eliminator(another quality product) I had already installed. Elegant design, easy installation and it started working immediately. Heavy, solid brass and no moving parts - easy to maintain. Should outlast the boiler itself. Highly recommended.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Dirt Filter

                    By js

                    from germantown il

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread):

                          The manual on my new high efficiency boiler highly recommended a dirt separator - especially on old radiator systems. I have old cast iron radiators so there is a lot of gunk in the system. I backflushed the system before I started hooking things up, and got lots of gunk out. I put this in and it seems to be getting out a lot of stuff. I looked at others and liked this design. Some of the others had a replaceable filter element, and the element was around $80. This seems like it will do the job and no element to replace. The drain on the bottom is also very cleverly designed.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 15 Answers
                          Displaying questions 1-3
                          • 3/4" Spirotrap Drain Brass Dirt Separators with removable head (Female Thread)

                            Q:

                            Is there a way to connect a hose to the drain thread so it does not leak? I have tried 4 different garden hose connectors. No problem to attach, but all leak under pressure. Maybe there's a suitable adapter or a hack?
                            Asked on 1/15/2015 by Sergey from NJ

                            2 answers

                            • VERIFIED BUYER

                              A:

                              Do not see why you need a hose. Blowing off a quart of water in a pail will flush the trap.
                              You only need to do this once a year, at the beginning of heating season.

                              Answered on 1/15/2015 by Anonymous
                            • CUSTOMER CARE

                              A:

                              not that i know of.

                              Answered on 1/21/2015 by Supplyhouse Staff from New York
                          • 1" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread)

                            Q:

                            What direction is right side up, I assume it is upside down in the picture, and the decal is right side up, the included instructions are of course very poor and do not indicate, any input is greatly appreciated.
                            Asked on 2/21/2014 by Spray foam from Missouri

                            4 answers

                            • VERIFIED BUYER

                              A:

                              Indeed - it is upside down in the picture. The unit hangs down from the
                              piping with the decal right side up.

                              Answered on 2/24/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              The main body with the drain tap should be facing straight down when piped up. This will allow the separator to collect the debris and enable you to flush it out if needed.
                              Sent from my iPhone

                              Answered on 2/22/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              It must be mounted with the cap and chain at the bottom in order to drain.

                              Answered on 2/22/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              If you look at the photos on the spirotherm web site, they are correct.
                              http://www.spirotherm.com/products/dirt-separation
                              The brochure http://www.spirotherm.com/sites/default/files/JR-2.pdf shows
                              them correctly. The air separator goes up, and on the dirt separator, it
                              goes down, with the drain on the downside.

                              Answered on 2/21/2014 by Anonymous
                          • 1" Spirotrap Drain Brass Dirt Separator with removable head (Female Thread)

                            Q:

                            Is it brass or steel? One place says steel and heading says brass.
                            Asked on 8/13/2012 by Rog from Ohio

                            9 answers

                            • VERIFIED BUYER

                              A:

                              Casing is brass. I did not take mine apart so I cannot say for certain if
                              there is a steel screen or strainer inside but if there is I would imagine
                              it would be stainless to resist corrosion caused by boiler water.

                              Answered on 8/14/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              IT'S BRASS OR ZINC ITS NOT STEEL, I HAVE ONE

                              Answered on 8/13/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Brass
                              Sent from my iPad

                              Answered on 8/13/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              F.W.I.W. - Mine is brass but I believe it may have a stainless steel mesh inside. The one pictured looks the same. I’m sure the housing is NOT steel.

                              Answered on 8/14/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              The Spirotrap is brass.
                              Quoting PexSupply Team :

                              Answered on 8/14/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Brass

                              Answered on 8/14/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              The 1" spirotrap I purchased is definitely brass.

                              Answered on 8/14/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Brass body with a steel insert to scrub water
                              Sent from my iPhone

                              Answered on 8/15/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              This item is primarily brass (the main body, threads, etc) the actual
                              mechanism that traps the dirt is a stainless steel mesh cylinder inside.
                              There is no mild steel on this item.

                              Answered on 8/19/2012 by Anonymous
                          Displaying questions 1-3

                          Do you have a question about this product?