2" Spirotrap Drain Steel Dirt Separators with removable head (Flanged) Zoom

2" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)

SKU:TDN200-FL

Brand: Spirotherm

Spirotherm
Qty Price
$1,729.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 2"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm TDN200-FL

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 93 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)

Q&A: Ask the Questions, share answers