6" Spirotrap Drain Steel Dirt Separators with removable head (Flanged) Zoom

6" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)

SKU:TDN600-FL

Brand: Spirotherm

Spirotherm
Qty Price
$4,989.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
3

Specs

Size: 6"
Max Pressure (PSI): 150 psi
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm TDN600-FL

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 328 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons