Description
The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Threaded
Read more
Specs
Size:
2"
Max Pressure (PSI):
150
Material:
Steel
Application:
Heating
Max Temp (F):
270°F
Connection Type:
Male NPT
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A