2-1/2" Spirotrap Dirt Separator (Male Thread) Zoom

2-1/2" Spirotrap Dirt Separator (Male Thread)

SKU:TDT250-MT

Brand: Spirotherm

Spirotherm
Qty Price
$1,049.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 2-1/2"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Male NPT

Description for Spirotherm TDT250-MT

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Threaded

2-1/2" Spirotrap Dirt Separator (Male Thread)

Q&A: Ask the Questions, share answers