2-1/2" Spirotrap THT High Velocity Dirt Separators (Flanged) Zoom

2-1/2" Spirotrap THT High Velocity Dirt Separators (Flanged)

SKU:THT250-FL

Brand: Spirotherm

Spirotherm
Qty Price
$2,559.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 2-1/2"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm THT250-FL

The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 75 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2-1/2" Spirotrap THT High Velocity Dirt Separators (Flanged)

Q&A: Ask the Questions, share answers