2-1/2" Spirovent Drain- Steel air and dirt separators with removable head (Flanged) Zoom

2-1/2" Spirovent Drain- Steel air and dirt separators with removable head (Flanged)

SKU:VDN250-FL

Brand: Spirotherm

Spirotherm
VDN250-FL has been discontinued.
Direct Replacement:
SKU: VDN250-FA
Brand: Spirotherm
0

Resources

Specs

Size: 2-1/2"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm VDN250-FL

The Spirovent Air Eliminator / Dirt Separator employs a patented Spirotube coalescing / barrier medium that (scrubs˜ the air from the system fluid and gives the dirt something to collide into. Simple to install with a straight in-line design it is available in the (Dirt˜ model as a sealed vessel and the (Drain˜ model that includes a removable head and tube sheet construction. This allows access to the Spirotube bundle for inspection or cleaning.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 150 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2-1/2" Spirovent Drain- Steel air and dirt separators with removable head (Flanged)

Q&A: Ask the Questions, share answers