3" Spirovent Drain- Steel air and dirt separators with removable head (Flanged) Zoom

3" Spirovent Drain- Steel air and dirt separators with removable head (Flanged)

SKU:VDN300-FL

Brand: Spirotherm

Spirotherm
VDN300-FL has been discontinued.
Direct Replacement:
SKU: VDN300-FA
Brand: Spirotherm
0

Resources

Specs

Size: 3"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm VDN300-FL

The Spirovent Air Eliminator / Dirt Separator employs a patented Spirotube coalescing / barrier medium that (scrubs˜ the air from the system fluid and gives the dirt something to collide into. Simple to install with a straight in-line design it is available in the (Dirt˜ model as a sealed vessel and the (Drain˜ model that includes a removable head and tube sheet construction. This allows access to the Spirotube bundle for inspection or cleaning.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 202 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" Spirovent Drain- Steel air and dirt separators with removable head (Flanged)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" Spirovent Drain- Steel air and dirt separators with removable head (Flanged)

    Q:

    What is the fact to face dimension of the flanges on this unit?
    Asked on 9/28/2015 by Jack

    1 answer

    • CUSTOMER CARE

      A:

      The face to face measurement on this air and dirt separator is 20.6 ".

      Answered on 9/29/2015 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?